Zoro Homepage

Baseboard Moulding, Polyurethane, 96 in L, 3-7/8 in H

  • Mfr # BBD03X00AS

  • Zoro # G904652425


product price: $29.39
/ea

Key Features

Material
Polyurethane
Length
96 in
Collection
Ashford
Height
3-7/8 in
Projection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBD03X00AS
Zoro #
G904652425
UPC #
-
Country of Origin
China

Dimensions

Length
96 in
Height
3-7/8 in

Details

Item
Baseboard Moulding
Material
Polyurethane
Collection
Ashford
Projection
1/2 in

Description

Beautiful baseboard is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
  • Can be cut, drilled, screwed, or nailed
  • Similar density to that of pine
  • Beautiful details and design
  • Factory primed and ready for paint
  • Can be painted or faux finished
  • Lightweight for easy installation

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.