Bellingham Architectural Grade PVC Gable Bracket, 48"W x 30"H x 4"D x 6"F, 15/12 Pitch

  • Mfr # GBP048X30X0406BEL00

  • Zoro # G404686494


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height, Pitch)
48"W x 30"H (15/12 Pitch)
Beam Size (Depth x Face)
4"D x 6"F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBP048X30X0406BEL00
Zoro #
G404686494
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height, Pitch)
48"W x 30"H (15/12 Pitch)
Beam Size (Depth x Face)
4"D x 6"F

Description

Increase the value of your home and create a signature focal point with an affordable, easily installed decorative gable truss. PVC pediments are non-porous and hold up against the natural elements. The PVC gable pediment will not peel, warp, splinter or decay. It is immediately ready for paint to match your current color scheme. Gable brackets, gable pediments, gingerbreads, and porch brackets are defining additions to historical and Victorian homes. The crisp detailed craftsmanship and traditional charm of gable decorations can greatly enhance the exterior of a house or simply provide the perfect finishing touch.
  • Maintenance-free brackets are impervious to the natural elements
  • Pitches available in 4/12 thru 16/12, call for custom pitches
  • Single piece is lightweight and easy to install
  • Outlasts resin, plastics, wood and aluminum products
  • Spruce up roof and pergola peaks, porches and entryways
  • Instant renovation with minimal time and effort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products