Shop EKENA MILLWORK
See all product information
Create Account
Berkshire PVC Medallion (Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P, Satin Blossom White
- Mfr # CMP13BEGBW
- Zoro # G004758287
product price:Â
$
21.99
/ea
Key Features
Size (Outside Diameter x Canopy x Projection)
13 in x 5-3/4 in x 3/4 in
Size (Outside Diameter)
13 Inches
Features
Lightweight, Durable and Easy to Install; Striking Design
Material
Thermoformed PVC
Inside Diameter
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMP13BEGBW
- Zoro #
- G004758287
- UPC #
- -
- Country of Origin
- United States
- Finish
- UltraCover Satin Blossom White
- Features
- Lightweight, Durable and Easy to Install; Striking Design
- Material
- Thermoformed PVC
- Item
- Ceiling Medallion
Dimensions
- Size (Outside Diameter x Canopy x Projection)
- 13 in x 5-3/4 in x 3/4 in
- Size (Outside Diameter)
- 13 Inches
- Inside Diameter
- 3-1/2 in
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.