Blume Wood Fretwork Pierced Ceiling Medallion, Wood (Paint Grade), 24"OD x 8 3/8"ID x 3/8"T

  • Mfr # CMWP24X24X0375BLMF

  • Zoro # G504771335


product price:  $29.15
/ea

Key Features

Finish
Wood (Paint Grade)
Size (Outside Diameter)
24"
Thickness
3/8"T
Wood Species
MDF (Medium Density Fiberboard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMWP24X24X0375BLMF
Zoro #
G504771335
UPC #
-
Country of Origin
United States

Dimensions

Size (Outside Diameter)
24"
Thickness
3/8"T

Details

Finish
Wood (Paint Grade)
Wood Species
MDF (Medium Density Fiberboard)

Description

Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.
  • An artistic, complementary piece to any light fixture or use as charming wall decor
  • Available in paint grade and 6 beautiful wood finishes to coordinate with every design style
  • One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns
  • Smooth, consistent surface with beautiful grain patterns
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.