Bottom Rail, Urethane, Fiberglass, 6 in L, 3-3/4 in H, 4-1/4 in W

  • Mfr # SAMPLE-BR04X03X96

  • Zoro # G705061372


product price:  $6.19
/ea

Limit 3 per order


Key Features

Material
Urethane, Fiberglass
Length
6 in
Width
4-1/4 in
Height
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMPLE-BR04X03X96
Zoro #
G705061372
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
4-1/4 in
Height
3-3/4 in

Details

Material
Urethane, Fiberglass
Item
Bottom Rail

Description

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.