Builders Edge, Custom Cathedral Top Center Mullion, Open Louver Shutters, BEL1120077028, PR
- Mfr # BEL1120077028
- Zoro # G404997958
product price:Â
$
473.99
/pr
Key Features
Color
Forest Green
Material
Vinyl
Shutter Type
Open Louver
Series
Builder's Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEL1120077028
- Zoro #
- G404997958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 In
- Height
- 77 In
Details
- Color
- Forest Green
- Material
- Vinyl
- Item
- Window Shutter
- Shutter Type
- Open Louver
- Series
- Builder's Edge
Description
Add value and interest to the exterior of your home with Builder's Edge standard open louver shutters. Perfect for any home style from classic to contemporary, our traditonal style shutters give the look and clean lines to fit virtually every home. Our vinyl shutters add a layer of refinement and interest, while offering minimal maintence and upkeep, like that of wood shutters. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crip woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.