
Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30120059001, PR
Mfr # 030120059001
Zoro # G404997460
product price: $74.99
/prKey Features
Width
12 In
Color
White
Material
Vinyl
Shutter Type
Raised Panel
Series
Builder's Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030120059001
Zoro #
G404997460
UPC #
-
Country of Origin
United States
Dimensions
Width
12 In
Height
59 In
Details
Color
White
Material
Vinyl
Item
Window Shutter
Shutter Type
Raised Panel
Series
Builder's Edge
Description
Boldly designed and available in a wide range of colors, the standard raised panel shutter is an excellent choice for many styles of homes. The texture and precise construction provides the look of authentic raised double panels. Customize color, length and width for the perfect look you desire for your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crisp woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.