Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30120071002, PR

  • Mfr # 030120071002

  • Zoro # G804998838


product price: $91.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Series
Builder's Edge
Shutter Type
Raised Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030120071002
Zoro #
G804998838
UPC #
-
Country of Origin
United States

Dimensions

Width
12 In
Height
71 In

Details

Color
Black
Material
Vinyl
Item
Window Shutter
Series
Builder's Edge
Shutter Type
Raised Panel

Description

Boldly designed and available in a wide range of colors, the standard raised panel shutter is an excellent choice for many styles of homes. The texture and precise construction provides the look of authentic raised double panels. Customize color, length and width for the perfect look you desire for your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
  • Color-matching installation hardware included. Installs in minutes
  • Color is molded into the entire shutter, meaning no maintenance
  • Crisp woodgrain detail provides look of authentic wood shutters
  • Lengths and widths are nominal +/- 1/2"
  • Popular colors for a lifetime of beauty

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.