
Builders Edge, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, BEL1140037122, PR
Mfr # BEL1140037122
Zoro # G404999877
product price:Â $83.15
/pr
Free Shipping & Returns
Key Features
Color
Midnight Green
Material
Vinyl
Series
Builder's Edge
Shutter Type
Open Louver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEL1140037122
Zoro #
G404999877
UPC #
-
Country of Origin
United States
Dimensions
Width
14.5 In
Height
37 In
Details
Color
Midnight Green
Material
Vinyl
Item
Window Shutter
Series
Builder's Edge
Shutter Type
Open Louver
Description
Add value and interest to the exterior of your home with Builder's Edge standard open louver shutters. Perfect for any home style from classic to contemporary, our traditonal style shutters give the look and clean lines to fit virtually every home. Our vinyl shutters add a layer of refinement and interest, while offering minimal maintence and upkeep, like that of wood shutters. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crip woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.