Builders Edge, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, BEL1140061028, PR

  • Mfr # BEL1140061028

  • Zoro # G404997569


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Color
Forest Green
Material
Vinyl
Shutter Type
Open Louver
Series
Builder's Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEL1140061028
Zoro #
G404997569
UPC #
-
Country of Origin
United States

Dimensions

Width
14.5 In
Height
61 In

Details

Color
Forest Green
Material
Vinyl
Item
Window Shutter
Shutter Type
Open Louver
Series
Builder's Edge

Description

Add value and interest to the exterior of your home with Builder's Edge standard open louver shutters. Perfect for any home style from classic to contemporary, our traditonal style shutters give the look and clean lines to fit virtually every home. Our vinyl shutters add a layer of refinement and interest, while offering minimal maintence and upkeep, like that of wood shutters. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
  • Color-matching installation hardware included. Installs in minutes
  • Color is molded into the entire shutter, meaning no maintenance
  • Crip woodgrain detail provides look of authentic wood shutters
  • Lengths and widths are nominal +/- 1/2"
  • Popular colors for a lifetime of beauty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products