Builders Edge, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, BEJ4140044009, PR

  • Mfr # BEJ4140044009

  • Zoro # G404996968


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Width
14 In
Color
Federal Brown
Material
Vinyl
Series
Builder's Edge
Shutter Type
Board-n-Batten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEJ4140044009
Zoro #
G404996968
UPC #
-
Country of Origin
United States

Dimensions

Width
14 In
Height
44 In

Details

Color
Federal Brown
Material
Vinyl
Item
Window Shutter
Series
Builder's Edge
Shutter Type
Board-n-Batten

Description

Add value and interest to the exterior of your home with Builder's Edge familiar board-n-batten shutters. These strong and durbale shutters add a touch of old-world charm to any exterior.Our vinyl shutters add a layer of refinement and interest, while offering minimal maintence and upkeep, like that of wood shutters. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
  • Color-matching installation hardware included. Installs in minutes
  • Color is molded into the entire shutter, meaning no maintenance
  • Crip woodgrain detail provides look of authentic wood shutters
  • Lengths and widths are nominal +/- 1/2"
  • Popular colors for a lifetime of beauty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.