Builders Edge, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, BEJ4140045167, PR
- Mfr # BEJ4140045167
- Zoro # G404997859
product price:Â
$
148.99
/pr
Free Shipping & Returns
Key Features
Width
14 In
Color
Bordeaux
Material
Vinyl
Series
Builder's Edge
Shutter Type
Board-n-Batten
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEJ4140045167
- Zoro #
- G404997859
- UPC #
- -
- Country of Origin
- United States
- Color
- Bordeaux
- Material
- Vinyl
- Item
- Window Shutter
- Series
- Builder's Edge
- Shutter Type
- Board-n-Batten
Dimensions
- Width
- 14 In
- Height
- 45 In
Description
Add value and interest to the exterior of your home with Builder's Edge familiar board-n-batten shutters. These strong and durbale shutters add a touch of old-world charm to any exterior.Our vinyl shutters add a layer of refinement and interest, while offering minimal maintence and upkeep, like that of wood shutters. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crip woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.