Bulwark Steel Bracket, Powder Coated Black 2"W x 10"D x 10"H
- Mfr # BKTM02X10X10BUPBL
- Zoro # G303545458
product price:Â
$
75.99
/ea
Key Features
Material
Steel
Width (In.)
2 in
Height (In.)
10 in
Depth
10 in
Size (In.)
2"W x 10"D x 10"H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKTM02X10X10BUPBL
- Zoro #
- G303545458
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Powder Coated Black
- Item
- Bracket
- Finish
- Powder Coated
Dimensions
- Width (In.)
- 2 in
- Height (In.)
- 10 in
- Depth
- 10 in
- Size (In.)
- 2"W x 10"D x 10"H
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.