Carmel Architectural Grade PVC Outlooker with Traditional Ends, 7"W X 20"D X 20"H
- Mfr # OUTP07X20X20CAR01
- Zoro # G304700702
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Depth x Height)
7"W X 20"D X 20"H
Size (Depth x Height)
20"D X 20"H
Width
7"W
Design
Carmel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OUTP07X20X20CAR01
- Zoro #
- G304700702
- UPC #
- -
- Country of Origin
- United States
- Design
- Carmel
- Item
- Outlooker
Dimensions
- Size (Width x Depth x Height)
- 7"W X 20"D X 20"H
- Size (Depth x Height)
- 20"D X 20"H
- Width
- 7"W
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC outlookers offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Add beautiful architectural details to your home with cellular PVC outlookers. Our PVC outlookers are solid to the touch and have the look and feel of real wood. Perfect for both residential and commercial applications.
- PVC outlookers can be used just like wood, with no maintenance
- Sturdy PVC outlookers are perfect for under your entryway, portico, or roof eves
- Light, durable, and easy to install, PVC outlookers last a lifetime
- Decorative PVC outlookers come in a variety of different styles and sizes
- Will not rot, split, warp or crack and is impervious to moisture
- Hand-assembled and sanded, our white outlookers arrive ready to paint
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.