Shop EKENA MILLWORK
See all product information
Create Account
Carved Berkshire Ceiling Medallion, Maple (Fits Canopies up to 6 1/2"), 20"OD x 3 7/8"ID x 1 3/4"P
- Mfr # CMW20BEMA
- Zoro # G204772564
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Thickness
13/4"T
Wood Species
Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMW20BEMA
- Zoro #
- G204772564
- UPC #
- -
- Country of Origin
- Viet Nam
- Finish
- Maple
- Wood Species
- Maple
Dimensions
- Size (Outside Diameter)
- 20"OD
- Thickness
- 13/4"T
Description
Ideal for historical and restoration homes, our medallions add stunning dimension and texture, character, and individuality with limitless designs to match every decor style. Meld wood with a variety of finishes such as metal, fabric or ceiling panels for a relevant modern trend. Our wood medallions are exceptional when paired with matching molding and trim. Chalk paint or distressed finishes add a touch of vintage timelessness. Use them to add opulence or rustic flair to a plain ceiling around a fan, light fixture, or chandelier. They install easily with screws or nails and adhesive. You will not find a larger collection of one-of-a-kind carved wood medallions.
- Precision-carved for authentic look and feel
- Hand-sanded and ready for stain
- Can be glued, screwed, or nailed into place
- Every piece is genuinely unique with matchless detail
- A variety of wood species offering natural variation and pattern
- None like it anywhere
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.