Case Moulding, Urethane, 12 in L, 4 in H, Factory Primed

  • Mfr # SAMPLE-CAS04X01FL

  • Zoro # G005061232


product price: $6.19
/ea

Limit 3 per order


Key Features

Finish
Factory Primed
Material
Urethane
Length
12 in
Collection
Fluted Panel
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMPLE-CAS04X01FL
Zoro #
G005061232
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Height
4 in

Details

Item
Case Moulding
Finish
Factory Primed
Material
Urethane
Collection
Fluted Panel
Projection
5/8 in

Description

Our beautiful casing adds a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.