Zoro Homepage

Casing, Urethane, 96 in L, 2-1/2 in H

  • Mfr # CAS02X00BE

  • Zoro # G304655996


product price: $16.79
/ea

Key Features

Material
Urethane
Length
96 in
Height
2-1/2 in
Projection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS02X00BE
Zoro #
G304655996
UPC #
-
Country of Origin
China

Dimensions

Length
96 in
Height
2-1/2 in

Details

Item
Casing
Material
Urethane
Projection
1/2 in

Description

Our beautiful casing adds a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
  • Can be cut, drilled, screwed, or nailed
  • Similar density to that of pine
  • Beautiful details and design
  • Factory primed and ready for paint
  • Can be painted or faux finished
  • Lightweight for easy installation

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.