Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cathedral Urethane Gable Vent Louver, Non-Functional, 14"W x 19"H

  • Mfr # GVCA14X19D

  • Zoro # G304786430


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Primed White
Size (Width x Height)
14"W x 19"H
Installation Type
Non-Functional
Frame Style
Standard Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVCA14X19D
Zoro #
G304786430
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
14"W x 19"H

Details

Color
Primed White
Installation Type
Non-Functional
Frame Style
Standard Frame

Description

Gable vents work to provide ventilation, releasing stagnant air, preventing damage from humidity, and optimizing temperature control. Gable vents are particularly useful during the summer months when hot air rises and is trapped in the attic, where it can transfer itself down through the ceiling and back into the level below, decreasing the effectiveness of air conditioning systems A gable vent is located at the attic area, commonly on the exterior wall where the two planes of a sloping roof join, forming a triangle. The gable can be any symmetrical shape, but the triangle is among the most common. Other vent shapes include rectangles, steeples, circles, and octagons. Gable vents are fitted with horizontal ventilation slats called louvers. You can add a mesh screen to be placed behind the vent. This allows air to circulate while keeping outside elements where they belong. A gable mounted ventilator helps to push air through the louvers. The ventilator removes air from the attic through the use of turbines or fans. The gable ventilator commonly requires no carpentry, as it is mounted on the interior of the wall behind the gable, however, electrical installation is required.
  • One of the easiest ways to enhance the look of your home
  • Comes fully primed and ready for your paint
  • Lightweight product means an easy installation for you
  • Impervious to weathering, water, rotting, and warping
  • Able to withstand temperatures up to 140 degrees F
  • Have a peace of mind with our limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.