Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 12"D x 10"H

  • Mfr # BKTM02X12X10CSPBL

  • Zoro # G703545089


product price:  $42.19
/ea

Key Features

Finish
Powder Coated
Material
Steel
Color
Powder Coated Black
Description/Special Features
Pre-Drilled Mounting Holes For Hassle-Free Install; Non-Invasive Brackets are Ideal for a "Floating Countertop" Effect; Beveled Edges
Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKTM02X12X10CSPBL
Zoro #
G703545089
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
2 1/2"W x 12"D x 10"H
Height (In.)
10 in
Length
12 in
Width
2-1/2 in

Details

Finish
Powder Coated
Material
Steel
Color
Powder Coated Black
Item
Bracket
Description/Special Features
Pre-Drilled Mounting Holes For Hassle-Free Install; Non-Invasive Brackets are Ideal for a "Floating Countertop" Effect; Beveled Edges

Description

This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Ideal for applications such as counter tops, shelving, or kitchen islands, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for new or existing stud applications, this is the premier general multi-use support bracket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.