Shop EKENA MILLWORK
See all product information
Create Account
Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 18"D x 12"H
- Mfr # BKTM02X18X12CGPBL
- Zoro # G203546098
product price:
$
51.15
/ea
Key Features
Finish
Powder Coated
Material
Steel
Color
Powder Coated Black
Description/Special Features
Pre-Drilled Mounting Holes For Hassle-Free Install; Non-Invasive Brackets are Ideal for a "Floating Countertop" Effect; Beveled Edges
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKTM02X18X12CGPBL
- Zoro #
- G203546098
- UPC #
- -
- Country of Origin
- China
- Finish
- Powder Coated
- Material
- Steel
- Color
- Powder Coated Black
- Item
- Bracket
- Description/Special Features
- Pre-Drilled Mounting Holes For Hassle-Free Install; Non-Invasive Brackets are Ideal for a "Floating Countertop" Effect; Beveled Edges
Dimensions
- Size (In.)
- 2 1/2"W x 18"D x 12"H
- Width
- 2-1/2 in
- Height (In.)
- 12 in
- Length
- 18 in
Description
This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Ideal for applications such as counter tops, shelving, or kitchen islands, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for new or existing stud applications in a high-traffic area, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.