
Craftsman Classic Square Non-Tapered Calico Fretwork Column w/ Prairie Capital & Prairie Base
Mfr # CC1009ENCLOPRPR
Zoro # G005055514
product price:Â $558.99
/eaKey Features
Size (Width x Height)
10"W x 9'H
Capital & Base Style
Prairie Capital & Base
Series
Craftsman Classic
Taper Style
Non-Tapered
Fretwork Style
Calico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC1009ENCLOPRPR
Zoro #
G005055514
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
10"
Size (Width x Height)
10"W x 9'H
Size (Height)
9'
Details
Capital & Base Style
Prairie Capital & Base
Series
Craftsman Classic
Taper Style
Non-Tapered
Fretwork Style
Calico
Description
Columns have been the same for centuries. Designs changes; so should columns. Express your unique style with modern fretwork columns. Combining the popularity of our fretwork wall panels with one of our most traditional product lines, we are proud to introduce Modern Fretwork Columns. This product elevates traditional column wraps and brings them into the modern era with popular designs while utilizing a proven material and installation method. With the fretwork panels shipped unattached to the columns, this gives you the flexibility to paint the entire column a single color for an elegant carved look, or to paint the column and panels contrasting colors for a bold, attention-getting appearance. Whether interior or exterior, take your project to the next level.
- Complete kit with column wrap, cap/base, & patterned fretwork panel
- 50 traditional & modern patterns
- Designed to wrap a post with quick "E-Z Lock" installation
- Made from expanded cellular PVC that lasts forever
- Virtually maintenance-free. Perfect for both interior and exterior applications
- Colulmns have been the same for years. Mix it up a litte! Be on trend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.