Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Tuscan Capital & Tuscan Base

  • Mfr # CC0810ENDTUTU

  • Zoro # G105056190


product price: $433.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Size (Width x Height)
8"W x 10'H
Capital & Base Style
Tuscan Capital & Base
Taper Style
Non-Tapered
Design
Double Raised Panel
Series
Craftsman Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC0810ENDTUTU
Zoro #
G105056190
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
8"
Size (Width x Height)
8"W x 10'H
Size (Height)
10'

Details

Capital & Base Style
Tuscan Capital & Base
Taper Style
Non-Tapered
Design
Double Raised Panel
Series
Craftsman Classic
Material
PVC

Description

The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 11 3/8" Outside Width _x000D_
Cap: 11 1/4" Outisde Width _x000D_
Bottom Shaft: 8" Inside Width _x000D_
Top Shaft: 8" Inside Width
  • Made from expanded cellular PVC
  • Ready for your prime and paint
  • Virtually maintenance-free performance
  • E-Z lock joint design makes installation a breeze
  • Assembles around a structural support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.