
Ekena Millwork
Craftsman Classic Square Non-Tapered, Fluted PVC Column, Crown Capital & Crown Base
Mfr # CC1010ENFCRCR
Zoro # G505059395
product price: $452.99
/eaKey Features
- Size (Width x Height) 10"W x 10'H
- Capital & Base Style Crown Capital & Base
- Series Craftsman Classic
- Design Fluted
- Taper Style Non-Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Ekena Millwork
- MFR # CC1010ENFCRCR
- Zoro # G505059395
- Country of Origin United States
- Category Architectural Columns
Dimensions
| Size (Width) | 10" |
| Size (Width x Height) | 10"W x 10'H |
| Size (Height) | 10' |
Details
| Capital & Base Style | Crown Capital & Base |
| Series | Craftsman Classic |
| Design | Fluted |
| Taper Style | Non-Tapered |
| Material | PVC |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 15 5/8" Outisde Width _x000D_
Bottom Shaft: 10" Inside Width _x000D_
Top Shaft: 10" Inside Width
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 15 5/8" Outisde Width _x000D_
Bottom Shaft: 10" Inside Width _x000D_
Top Shaft: 10" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.