
Craftsman Classic Square Non-Tapered, Fluted PVC Column, Prairie Capital & Prairie Base
Mfr # CC1210ENFPRPR
Zoro # G005054913
product price:Â $584.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Size (Width x Height)
12"W x 10'H
Capital & Base Style
Prairie Capital & Base
Taper Style
Non-Tapered
Material
PVC
Series
Craftsman Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC1210ENFPRPR
Zoro #
G005054913
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
12"
Size (Width x Height)
12"W x 10'H
Size (Height)
10'
Details
Capital & Base Style
Prairie Capital & Base
Taper Style
Non-Tapered
Material
PVC
Series
Craftsman Classic
Design
Fluted
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 14 1/8" Outside Width _x000D_
Cap: 14 1/8" Outisde Width _x000D_
Bottom Shaft: 12" Inside Width _x000D_
Top Shaft: 12" Inside Width
_x000D_
Base: 14 1/8" Outside Width _x000D_
Cap: 14 1/8" Outisde Width _x000D_
Bottom Shaft: 12" Inside Width _x000D_
Top Shaft: 12" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.