Craftsman Classic, Square Non-Tapered, Fluted PVC Column, Tuscan Capital & Tuscan Base

  • Mfr # CC1210ENFTUTU

  • Zoro # G005054968


product price: $805.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Size (Width x Height)
12"W x 10'H
Capital & Base Style
Tuscan Capital & Base
Design
Fluted
Material
PVC
Series
Craftsman Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1210ENFTUTU
Zoro #
G005054968
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
12"
Size (Width x Height)
12"W x 10'H
Size (Height)
10'

Details

Capital & Base Style
Tuscan Capital & Base
Design
Fluted
Material
PVC
Series
Craftsman Classic
Taper Style
Non-Tapered

Description

Born out of the understated, practical tradition of the early 1900s Arts and Crafts movement, the square tapered column has become popular in modern adaptations of the Craftsman, Prairie, Bungalow, Country and Mission style homes of today. Now this timeless style is available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free performance! _x000D_
_x000D_
Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service.
  • Made from expanded cellular PVC
  • Ready for your prime and paint
  • Virtually maintenance-free performance
  • E-Z lock joint design makes installation a breeze
  • Assembles around a structural support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.