Craftsman Classic Square Non-Tapered Koroluck Fretwork Column w/ Mission Capital & Mission Base
- Mfr # CC1008ENKORMIMI
- Zoro # G005053367
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height)
10"W x 8'H
Capital & Base Style
Mission Capital & Base
Fretwork Style
Koroluck
Taper Style
Non-Tapered
Series
Craftsman Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC1008ENKORMIMI
- Zoro #
- G005053367
- UPC #
- -
- Country of Origin
- United States
- Capital & Base Style
- Mission Capital & Base
- Fretwork Style
- Koroluck
- Taper Style
- Non-Tapered
- Series
- Craftsman Classic
Dimensions
- Size (Width)
- 10"
- Size (Width x Height)
- 10"W x 8'H
- Size (Height)
- 8'
Description
Columns have been the same for centuries. Designs changes; so should columns. Express your unique style with modern fretwork columns. Combining the popularity of our fretwork wall panels with one of our most traditional product lines, we are proud to introduce Modern Fretwork Columns. This product elevates traditional column wraps and brings them into the modern era with popular designs while utilizing a proven material and installation method. With the fretwork panels shipped unattached to the columns, this gives you the flexibility to paint the entire column a single color for an elegant carved look, or to paint the column and panels contrasting colors for a bold, attention-getting appearance. Whether interior or exterior, take your project to the next level.
- Complete kit with column wrap, cap/base, & patterned fretwork panel
- 50 traditional & modern patterns
- Designed to wrap a post with quick "E-Z Lock" installation
- Made from expanded cellular PVC that lasts forever
- Virtually maintenance-free. Perfect for both interior and exterior applications
- Colulmns have been the same for years. Mix it up a litte! Be on trend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.