Zoro Homepage

Craftsman Classic Square Non-Tapered Raised Panel Column w/ Standard Capital & Standard Base

  • Mfr # EC0808ENCSTST

  • Zoro # G005054388


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height)
8"W x 8'H
Size (Height)
8'
Capital & Base Style
Standard Capital & Base
Series
Craftsman Classic
Design
Raised Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC0808ENCSTST
Zoro #
G005054388
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
8"
Size (Width x Height)
8"W x 8'H
Size (Height)
8'

Details

Capital & Base Style
Standard Capital & Base
Series
Craftsman Classic
Design
Raised Panel
Taper Style
Non-Tapered

Description

Endura-Craft Columns are the last segment in Pacific Columns' extensive line of composite columns. These columns are the perfect combination of early 1900's Arts and Crafts architecture and today's most advanced construction materials. The Endura-Craft Column Series is manufactured from the highest quality expanded cellular PVC, allowing them to be trimmed, drilled, and even fastened with traditional carpentry tools. _x000D_
_x000D_
Although traditional carpentry tools are used to install these innovative Endura-Craft Craftsman PVC Column Wraps, there is no need for the traditional joinery work of wood columns or the constant painting and upkeep that wood columns require. Endura-Craft Craftsman Columns also come with the E-Z Lock column joint design, which means that they come ready for quick and simple installation. This innovative design results in clean edges and an overall crisp and precise appearance. _x000D_
_x000D_
This allows the PVC Column Wraps to have hollow centers ready to wrap a support beam, act as a channel for downspouts or hiding wiring and plumbing. Detachable bases allow each Endura-Craft Craftsman column to be trimmed to a specified height.
  • Made from expanded cellular PVC
  • Ready for your prime and paint
  • Virtually maintenance-free performance
  • E-Z lock joint design makes installation a breeze
  • Assembles around a structural support

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products