Craftsman Classic Square Non-Tapered, Raised Panel PVC Column, Prairie Capital & Prairie Base

  • Mfr # CC0608ENRPRPR

  • Zoro # G005056450


product price: $275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Size (Width x Height)
6"W x 8'H
Capital & Base Style
Prairie Capital & Base
Taper Style
Non-Tapered
Design
Raised Panel
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC0608ENRPRPR
Zoro #
G005056450
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
6"W x 8'H

Details

Capital & Base Style
Prairie Capital & Base
Taper Style
Non-Tapered
Design
Raised Panel
Material
PVC
Series
Craftsman Classic

Description

The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 8 1/8" Outside Width _x000D_
Cap: 8 1/8" Outisde Width _x000D_
Bottom Shaft: 6" Inside Width _x000D_
Top Shaft: 6" Inside Width
  • Made from expanded cellular PVC
  • Ready for your prime and paint
  • Virtually maintenance-free performance
  • E-Z lock joint design makes installation a breeze
  • Assembles around a structural support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.