Craftsman Classic Square Non-Tapered San Carlos Mission Style Fretwork Column

  • Mfr # CC1008ENSCDCRCR

  • Zoro # G005054876


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height)
10"W x 8'H
Capital & Base Style
Crown Capital & Base
Taper Style
Non-Tapered
Series
Craftsman Classic
Fretwork Style
San Carlos Mission Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1008ENSCDCRCR
Zoro #
G005054876
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
10"
Size (Width x Height)
10"W x 8'H
Size (Height)
8'

Details

Capital & Base Style
Crown Capital & Base
Taper Style
Non-Tapered
Series
Craftsman Classic
Fretwork Style
San Carlos Mission Style

Description

Columns have been the same for centuries. Designs changes; so should columns. Express your unique style with modern fretwork columns. Combining the popularity of our fretwork wall panels with one of our most traditional product lines, we are proud to introduce Modern Fretwork Columns. This product elevates traditional column wraps and brings them into the modern era with popular designs while utilizing a proven material and installation method. With the fretwork panels shipped unattached to the columns, this gives you the flexibility to paint the entire column a single color for an elegant carved look, or to paint the column and panels contrasting colors for a bold, attention-getting appearance. Whether interior or exterior, take your project to the next level.
  • Complete kit with column wrap, cap/base, & patterned fretwork panel
  • 50 traditional & modern patterns
  • Designed to wrap a post with quick "E-Z Lock" installation
  • Made from expanded cellular PVC that lasts forever
  • Virtually maintenance-free. Perfect for both interior and exterior applications
  • Colulmns have been the same for years. Mix it up a litte! Be on trend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.