Shop EKENA MILLWORK
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Craftsman Classic Square Non-Tapered, Smooth PVC Column, Prairie Capital & Prairie Base
- Mfr # CC1210ENPPRPR
- Zoro # G005056122
product price:Â
$
454.99
/ea
Key Features
Size (Width x Height)
12"W x 10'H
Capital & Base Style
Prairie Capital & Base
Design
Smooth
Taper Style
Non-Tapered
Series
Craftsman Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC1210ENPPRPR
- Zoro #
- G005056122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Width)
- 12"
- Size (Width x Height)
- 12"W x 10'H
- Size (Height)
- 10'
Details
- Capital & Base Style
- Prairie Capital & Base
- Design
- Smooth
- Taper Style
- Non-Tapered
- Series
- Craftsman Classic
- Material
- PVC
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 14 1/8" Outside Width _x000D_
Cap: 14 1/8" Outisde Width _x000D_
Bottom Shaft: 12" Inside Width _x000D_
Top Shaft: 12" Inside Width
_x000D_
Base: 14 1/8" Outside Width _x000D_
Cap: 14 1/8" Outisde Width _x000D_
Bottom Shaft: 12" Inside Width _x000D_
Top Shaft: 12" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.