
Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC0607ENPCSCS
Zoro # G005055774
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height)
6"W x 7'H
Capital & Base Style
Standard Capital & Base
Series
Craftsman Classic
Taper Style
Non-Tapered
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC0607ENPCSCS
Zoro #
G005055774
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
6"
Size (Width x Height)
6"W x 7'H
Size (Height)
7'
Details
Capital & Base Style
Standard Capital & Base
Series
Craftsman Classic
Taper Style
Non-Tapered
Material
PVC
Design
Smooth
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 6 7/8" Width
_x000D_
Cap & Base: 6 7/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.