Zoro Homepage

Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base

  • Mfr # CC1004ETPCRCR

  • Zoro # G105294417


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height)
10" x 4'H
Capital & Base Style
Crown Capital & Base
Top Width (In.)
6"
Design
Smooth
Taper Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1004ETPCRCR
Zoro #
G105294417
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
10"
Size (Width x Height)
10" x 4'H
Size (Height)
4'
Top Width (In.)
6"

Details

Capital & Base Style
Crown Capital & Base
Design
Smooth
Taper Style
Tapered
Series
Craftsman Classic
Material
PVC

Description

The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service
Base: 15 5/8" Outside Width
Cap: 11 5/8" Outisde Width
Bottom Shaft: 10" Inside Width
Top Shaft: 6" Inside Width Made from expanded cellular PVC Ready for your prime and paint Virtually maintenance-free performance E-Z lock joint design makes installation a breeze Assembles around a structural support Comes with lifetime limited warranty

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.