
Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1606ETPCSCS
Zoro # G305057362
product price: $593.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Size (Width x Height)
16" x 6'H
Capital & Base Style
Standard Capital & Base
Top Width (In.)
12"
Series
Craftsman Classic
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC1606ETPCSCS
Zoro #
G305057362
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
16"
Size (Width x Height)
16" x 6'H
Size (Height)
6'
Top Width (In.)
12"
Details
Capital & Base Style
Standard Capital & Base
Series
Craftsman Classic
Material
PVC
Design
Smooth
Taper Style
Tapered
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 19 5/8" Outside Width _x000D_
Cap: 15 5/8" Outside Width _x000D_
Bottom Shaft: 14 3/8" Inside Width _x000D_
Top Shaft: 10 3/8" Inside Width
_x000D_
Base: 19 5/8" Outside Width _x000D_
Cap: 15 5/8" Outside Width _x000D_
Bottom Shaft: 14 3/8" Inside Width _x000D_
Top Shaft: 10 3/8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.