Economy Horseshoe Barn Door Hardware Set w/ 5' 4" Track & Silent Rollers for 1 3/8" to 1 3/4" Doors

  • Mfr # GB6008H254BL

  • Zoro # G705052530


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
w/ 5' 4" Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB6008H254BL
Zoro #
G705052530
UPC #
-
Country of Origin
United States

Dimensions

Length
w/ 5' 4" Track

Details

Finish
Black

Description

Put your barn doors on the right track with the quality and convenience of Goldberg Brothers barn door hardware. Our award-winning products help make efficient use of any indoor living or working space. Our rustic, yet elegant, industrial design provides a bold focal point to any decor. Designed to fit the most common door sizes, Economy Series products offer value and performance unmatched by any other. Economy Series roller hangers are factory equipped with silent rollers making them perfect for every room in the house. Hardware, hangers, and track are available in 3 of our most popular powder coat colors. Our commitment to quality, craftsmanship and value is built into everything we do.
  • Set includes: 2 Economy Series horseshoe hangers, 2 track stops, 2 anti-jump blocks, floor T-guide, and all necessary bolts, screws, spacers, etc. for one door.
  • Weight limit 250 lb
  • Available in 3 colors: black, silver metallic, or arch bronze
  • Hangers have 3 mounting bolts for supporting heavier doors
  • For 1 3/8" to 1 3/4" thick doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.