Shop EKENA MILLWORK
See all product information
Create Account
Economy Horseshoe Barn Door Hardware Set w/ 8' Track & Silent Rollers for 1 3/8" to 1 3/4" Doors
- Mfr # GB6008H28AB
- Zoro # G105052642
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB6008H28AB
- Zoro #
- G105052642
- UPC #
- -
- Country of Origin
- United States
- Finish
- Arch Bronze
Dimensions
- Length
- w/ 8' Track
Description
Put your barn doors on the right track with the quality and convenience of Goldberg Brothers barn door hardware. Our award-winning products help make efficient use of any indoor living or working space. Our rustic, yet elegant, industrial design provides a bold focal point to any decor. Designed to fit the most common door sizes, Economy Series products offer value and performance unmatched by any other. Economy Series roller hangers are factory equipped with silent rollers making them perfect for every room in the house. Hardware, hangers, and track are available in 3 of our most popular powder coat colors. Our commitment to quality, craftsmanship and value is built into everything we do.
- Set includes: 2 Economy Series horseshoe hangers, 2 track stops, 2 anti-jump blocks, floor T-guide, and all necessary bolts, screws, spacers, etc. for one door.
- Weight limit 250 lb
- Available in 3 colors: black, silver metallic, or arch bronze
- Hangers have 3 mounting bolts for supporting heavier doors
- For 1 3/8" to 1 3/4" thick doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.