
Economy Straight Top Barn Door Hardware Set & Silent Rollers for 1 3/8" to 1 3/4" Doors
Mfr # GB6008HTM48AB
Zoro # G005053145
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB6008HTM48AB
Zoro #
G005053145
UPC #
-
Country of Origin
United States
Dimensions
Length
w/ 4' 8" Track
Details
Finish
Arch Bronze
Description
Put your barn doors on the right track with the quality and convenience of Goldberg Brothers barn door hardware. Our award-winning products help make efficient use of any indoor living or working space. Our rustic, yet elegant, industrial design provides a bold focal point to any decor. Designed to fit the most common door sizes, Economy Series products offer value and performance unmatched by any other. Economy Series roller hangers are factory equipped with silent rollers making them perfect for every room in the house. Hardware, hangers, and track are available in 3 of our most popular powder coat colors. Our commitment to quality, craftsmanship and value is built into everything we do.
- Set includes: 2 Economy Series top mount hangers, 2 track stops, 2 anti-jump blocks, floor T-guide, and all necessary bolts, screws, spacers, etc. for one door.
- Weight limit 75 lb
- Available in 3 colors: black, silver metallic, or arch bronze
- For most common door sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.