
Edwards Wrought Iron Bracket, (Triple center brace), Powder Coated Black 2"W x 12"D x 15"H
Mfr # BKTM02X12X15TED
Zoro # G803545279
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Material
Wrought Iron
Width (In.)
2 in
Height (In.)
15 in
Description/Special Features
Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BKTM02X12X15TED
Zoro #
G803545279
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
2 in
Height (In.)
15 in
Depth
12 in
Size (In.)
2"W x 12"D x 15"H
Details
Material
Wrought Iron
Color
Powder Coated Black
Item
Bracket
Description/Special Features
Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
Finish
Powder Coated
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.