Shop EKENA MILLWORK

Elizabeth Wood Fretwork Pierced Medallion, 30"W x 15"H x 8 1/4"IW x 14 1/4"IH x 3/8"T, Hickory

  • Mfr # CMWP30X15X0375EBHI
  • Zoro # G904767792

product price: 
$
33.15
/ea

Key Features

Finish
Hickory
Size (Width x Height)
30"W x 15"H
Thickness
3/8"T
Wood Species
Hickory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMWP30X15X0375EBHI
Zoro #
G904767792
UPC #
-
Country of Origin
United States
Finish
Hickory
Wood Species
Hickory

Dimensions

Size (Width x Height)
30"W x 15"H
Thickness
3/8"T

Description

Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.
  • An artistic, complementary piece to any light fixture or use as charming wall decor
  • Available in paint grade and 6 beautiful wood finishes to coordinate with every design style
  • One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns
  • Smooth, consistent surface with beautiful grain patterns
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.