
Endura-Stone Pro Series Column, Square Non-Tapered Shaft (FRP), Smooth Finish - Ready to be Painted
Mfr # ESPK1009FNPTUTU
Zoro # G005056153
product price:Â $674.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Size (Width)
10"
Size (Width x Height)
10"W x 9'H
Size (Height)
9'
Style
Plan Type F - Split in Half
Capital & Base Style
Tuscan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESPK1009FNPTUTU
Zoro #
G005056153
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
10"
Size (Width x Height)
10"W x 9'H
Size (Height)
9'
Details
Style
Plan Type F - Split in Half
Capital & Base Style
Tuscan
Design
Smooth
Taper Style
Non-Tapered
Material
Endura-Stone
Description
The Endura-Stone Square Non-Tapered Pro Series Column is the column of choice among builders and home owners alike. This versatile column combines elegance and boldness to truly define exterior spaces. This Column also features a durable Endura-Stone construction that stands up to weathering and insects. This simply styled column features just the right amount of detail for a crisp and architecturally rich appearance. We offer the Endura-Series Square Non-Tapered Pro Series Column in classical proportions for those in search of a historically accurate product. This column is inspired by the Tuscan columns of ancient Greek and Roman architecture. Ancient architects believed that these elements combined to produce the most aesthetically effective and visually pleasing column. Today, their principles live on in the Endura-Stone Square Non-Tapered Pro Series Column. Endura-Stone Square Non-Tapered Pro Series Columns are offered with both fluted and non-fluted shafts.
- Historically accurate architectural column deisgns
- Perfect for interior or exterior applications
- Can be trimmed to your opening height
- Impervious to insects, rot, and moisture
- Ready for your paint or faux finish
- Solid, stone-like feeling - Not thin metal or plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.