Zoro Homepage

Enterprise EnduraWall Decorative 3D Wall Panel, White, 19 5/8"W x 19 5/8"H

  • Mfr # WP20X20ENWH

  • Zoro # G704834663


product price: $10.19
/ea

Key Features

Material
PVC
Width
19-5/8 in
Depth
1 in
Height
19-5/8 in
Coverage Area
2.67 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP20X20ENWH
Zoro #
G704834663
UPC #
-
Country of Origin
China

Dimensions

Width
19-5/8 in
Depth
1 in
Height
19-5/8 in

Details

Item
3D Wall Panel
Finish
Unfinished
Material
PVC
Coverage Area
2.67 sq ft

Description

PVC panels are an economical substitute for more pricey wallpaper or traditional wall-covering materials. Our panels are durable, offering a lifetime of beauty. With so many design applications and pattern styles available, every home decor can be elevated with these unique, distinctive panels. For a high-end upgrade to your space, it's as easy as 1,2,3, simply layout the pattern for your intended space, install with construction adhesive and nails and then paint. Because the wall panels are PVC, they are waterproof and not easily dented. Put them inside or outside, just attach to any flat surface.
  • Perfect for both interior and exterior, and residential and commercial applications
  • Precision fit, lightweight, and easy to cut means an easy installation
  • Factory primed and ready for paint or faux finish
  • Create a 3D raised effect for less
  • Durable PVC that's waterproof and not easily dented
  • Attaches quickly with adhesive and nails

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.