Eryn Ceiling Medallion (Fits Canopies up to 4"), 24 3/4"OD x 3 1/4"ID x 1 7/8"P, Primed White

  • Mfr # CM24EN

  • Zoro # G304746694


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Size (Outside Diameter x Canopy x Projection)
24-3/4 in x 3 1/4 in x 1-7/8 in
Features
Lightweight for quick and easy installation; Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior
Material
High Density Urethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM24EN
Zoro #
G304746694
UPC #
-
Country of Origin
China

Dimensions

Size (Outside Diameter x Canopy x Projection)
24-3/4 in x 3 1/4 in x 1-7/8 in

Details

Finish
Primed White
Features
Lightweight for quick and easy installation; Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior
Material
High Density Urethane Foam

Description

Our sturdy medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. Our green, environmentally friendly material can be painted, gel stained, marbleized or faux finished making it ideal for a variety of interior and exterior applications. Easy installation using common woodworking tools and adhesive, provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. We offer two-piece ceiling medallions for ease of installation and abstract design options as well. With more than 400 styles to choose from and simple installation we are sure to have the perfect medallion to inspire a new project for the designer in you.
  • Lightweight for quick and easy installation
  • Exquisite detail with huge collection of exclusive designs
  • Can be cut, drilled, glued or screwed with common tools
  • Factory primed and ready for paint or faux finish
  • Add a high-end upgrade inexpensively
  • Instant renovation with minimal time and effort

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products