Eugene Rough Sawn Timber Gable Bracket, Western Red Cedar, 36"W x 13"H x 2"D x 6"F, 9/12 Pitch
- Mfr # GBW036X13X0206EUG00RWR
- Zoro # G304778435
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Finish
Western Red Cedar
Size (Width x Height, Pitch)
36"W x 13"H (9/12 P)
Wood Species
Western Red Cedar
Size (Depth x Face)
2"D x 6"F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBW036X13X0206EUG00RWR
- Zoro #
- G304778435
- UPC #
- -
- Country of Origin
- United States
- Finish
- Western Red Cedar
- Wood Species
- Western Red Cedar
Dimensions
- Size (Width x Height, Pitch)
- 36"W x 13"H (9/12 P)
- Size (Depth x Face)
- 2"D x 6"F
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.