Eugene Smooth Timber Gable Bracket, Western Red Cedar, 60"W x 25"H x 5 1/2"D x 5 1/2"F, 10/12 Pitch

  • Mfr # GBW060X25X0606EUG00SWR

  • Zoro # G304777414


product price:  $533.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Western Red Cedar
Size (Width x Height, Pitch)
60"W x 25"H (10/12 P)
Wood Species
Western Red Cedar
Size (Depth x Face)
5 1/2"D x 5 1/2"F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBW060X25X0606EUG00SWR
Zoro #
G304777414
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height, Pitch)
60"W x 25"H (10/12 P)
Size (Depth x Face)
5 1/2"D x 5 1/2"F

Details

Finish
Western Red Cedar
Wood Species
Western Red Cedar

Description

Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
  • Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products