
Exterior 5 Board (2 Batten) Real Wood Pine Board-n-Batten Shutters, Unfinished PR, RWB18X044UNP
Mfr # RWB18X044UNP
Zoro # G005074669
product price:Â $368.99
/pr
Free Shipping & Returns
Key Features
Width
18"
Color
Unfinished
Material
Pine
Shutter Design
5 Boards
Series
Real Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RWB18X044UNP
Zoro #
G005074669
UPC #
-
Country of Origin
United States
Dimensions
Width
18"
Height
44"
Details
Color
Unfinished
Material
Pine
Item
Window Shutter
Shutter Design
5 Boards
Series
Real Wood
Shutter Features
2 Battens
Shutter Type
Board-n-Batten
Description
Handmade to your exact specifications, our wood shutters are perfect for applications that require historical accuracy. Our wood shutters can be used for both decorative and functional applications. With finished and unfinished options, you can be sure to find the right shutters for your home.
- Authentic craftsmanship perfect for historical districts
- Perfect for functional or decorative applications
- Fully customizable in size and style
- Hand crafted using beautifully finished components
- Can be painted
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.