Shop EKENA MILLWORK
See all product information
Create Account
Extra Small Otis Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 7 3/8"W x 7 3/8"H x 3/8"T
- Mfr # WALW08X08X0375OTSMF
- Zoro # G304834735
product price:Â
$
7.25
/ea
Key Features
Application
Walls, Cabinetry, Ceilings
Material
Wood (Paint Grade)
Width
7-3/8 in
Size
Extra Small
Depth
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WALW08X08X0375OTSMF
- Zoro #
- G304834735
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Panel
- Application
- Walls, Cabinetry, Ceilings
- Material
- Wood (Paint Grade)
- Coverage Area
- 0.375 sq ft
Dimensions
- Width
- 7-3/8 in
- Size
- Extra Small
- Depth
- 3/8 in
- Height
- 7-3/8 in
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 7 3/8"W x 7 3/8"H (covers 0.38 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.