Shop EKENA MILLWORK
See all product information
Create Account
Eyebrow Urethane Gable Vent Louver, Non-Functional, 18"W x 26"H
- Mfr # GVEY18X26D
- Zoro # G304788809
product price:Â
$
98.39
/ea
Key Features
Color
Primed White
Size (Width x Height)
18"W x 26"H
Installation Type
Non-Functional
Frame Style
Standard Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVEY18X26D
- Zoro #
- G304788809
- UPC #
- -
- Country of Origin
- United States
- Color
- Primed White
- Installation Type
- Non-Functional
- Frame Style
- Standard Frame
Dimensions
- Size (Width x Height)
- 18"W x 26"H
Description
Gable vents work to provide ventilation, releasing stagnant air, preventing damage from humidity, and optimizing temperature control. Gable vents are particularly useful during the summer months when hot air rises and is trapped in the attic, where it can transfer itself down through the ceiling and back into the level below, decreasing the effectiveness of air conditioning systems A gable vent is located at the attic area, commonly on the exterior wall where the two planes of a sloping roof join, forming a triangle. The gable can be any symmetrical shape, but the triangle is among the most common. Other vent shapes include rectangles, steeples, circles, and octagons. Gable vents are fitted with horizontal ventilation slats called louvers. You can add a mesh screen to be placed behind the vent. This allows air to circulate while keeping outside elements where they belong. A gable mounted ventilator helps to push air through the louvers. The ventilator removes air from the attic through the use of turbines or fans. The gable ventilator commonly requires no carpentry, as it is mounted on the interior of the wall behind the gable, however, electrical installation is required.
- One of the easiest ways to enhance the look of your home
- Comes fully primed and ready for your paint
- Lightweight product means an easy installation for you
- Impervious to weathering, water, rotting, and warping
- Able to withstand temperatures up to 140 degrees F
- Have a peace of mind with our limited lifetime warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.