Shop EKENA MILLWORK
See all product information
Create Account
Fairfax EnduraWall Decorative 3D Wall Panel, White, 19 5/8"W x 19 5/8"H
- Mfr # WP20X20FAWH
- Zoro # G304834629
product price:Â
$
10.19
/ea
Key Features
Application
Hotels, Resorts, Restaurants, Retail Outlets, Lobbies, Homes, Commercial Locations
Material
PVC
Width
19.63 in
Depth
1 in
Height
19.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP20X20FAWH
- Zoro #
- G304834629
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Panel
- Application
- Hotels, Resorts, Restaurants, Retail Outlets, Lobbies, Homes, Commercial Locations
- Finish
- Unfinished
- Material
- PVC
Dimensions
- Width
- 19.63 in
- Depth
- 1 in
- Height
- 19.63 in
Description
PVC panels are an economical substitute for more pricey wallpaper or traditional wall-covering materials. Our panels are durable, offering a lifetime of beauty. With so many design applications and pattern styles available, every home decor can be elevated with these unique, distinctive panels. For a high-end upgrade to your space, it's as easy as 1,2,3, simply layout the pattern for your intended space, install with construction adhesive and nails and then paint. Because the wall panels are PVC, they are waterproof and not easily dented. Put them inside or outside, just attach to any flat surface.
- Perfect for both interior and exterior, and residential and commercial applications
- Precision fit, lightweight, and easy to cut means an easy installation
- Factory primed and ready for paint or faux finish
- Create a 3D raised effect for less
- Durable PVC that's waterproof and not easily dented
- Attaches quickly with adhesive and nails
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.