This item is Discontinued.

Ekena Millwork Fiberthane Legacy Balustrade Railing Kit, Style B (6 1/4" On-Center Spacing to Pass 4" Sphere Code) BALK42X072LGB

Fiberthane Legacy Balustrade Railing Kit, Style B (6 1/4" On-Center Spacing to Pass 4" Sphere Code) (Discontinued)

  • Mfr # BALK42X072LGB
  • Zoro # G407459156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALK42X072LGB
Zoro #
G407459156
UPC #
-
Country of Origin
United States

Dimensions

Length
6' (72 inches)
Height
42"

Details

Blade End Style
B

Description

FiberThane combines the strength and durability of fiberglass with the crisp detail of polyurethane This innovative hybrid balustrade system is available with over 100 unique spindles, can span up to 16' lengths, boasts the easiest installation method in the market, can ship within 72 hrs, and is even the most costeffective system that exists brbrulliBalustrade kit contains 1 Top Rail, 1 Bottom Rail, 4 Railing Installation Brackets, and 12 Legacy Balusters Style BliliFiberglass top and bottom rails offer unmatched strength and can span 16' lengths without supportliliFiberthane balustrade systems are lightweight making installation a breezeliliMaintenance free impervious to natural elementsliliUnique baluster blocks make installation on stairs easyliliOver 100 baluster designs and sizes availableliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.