
Flat Panel PVC Pilaster w/Standard Capital & Base, 7W x 48H x 2P, PR
Mfr # PILP07X048FP01-2
Zoro # G504701646
product price: $164.99
/pr
Free Shipping & Returns
Key Features
Size (Width)
7"W
Style
Standard
Design
Flat Panel
Material
PVC Pilaster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PILP07X048FP01-2
Zoro #
G504701646
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
7"W
Details
Style
Standard
Design
Flat Panel
Material
PVC Pilaster
Description
With a high-density composition and smooth surface, PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.