Zoro Homepage

Flat Trim, Urethane, 94 in L, 3-7/8 in H

  • Mfr # FLT03X00TR

  • Zoro # G604656693


product price: $22.79
/ea

Key Features

Material
Urethane
Length
94 in
Collection
Traditional
Height
3-7/8 in
Projection
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT03X00TR
Zoro #
G604656693
UPC #
-
Country of Origin
China

Dimensions

Length
94 in
Height
3-7/8 in

Details

Item
Flat Trim
Material
Urethane
Collection
Traditional
Projection
3/8 in

Description

Flat trim moulding becomes a defining addition to simple door and window casings and a complimentary addition to larger enhancements. Flat trim moulding addresses decorative improvements both inside and out. The durable nature of urethane allows for exceptional performance in exterior applications. Flat trim moulding is non-porous. It locks out the moisture that causes warping, cracking and decay. Non-porous urethane products also hold paint well due to low moisture absorption. Flat trim moulding is pre-primed and ready for finishing.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.